Skip Content
LEVEL TYPE 96M 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVEL TYPE 96M 48IN

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA38648
  • Mfr. Model # 38648
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 294
  • Shipping Weight 3.17 lbs

Product Details

Accuracy guaranteed for life. Large comfortable rubber hand holes. Removable end caps grip walls. Improved vial housing for increased fan angle view.

Technical Specs

  • Accuracy +/-0.0625"
  • Colour Yellow
  • Item Heavy Duty Magnetic Level Type 96M
  • Features Flush Mounted Magnets, Spring Steel Hairline Indicators. Epoxy-Locked Vials, Removable Rubber End Caps
  • Length 48"
  • Total Number of Vials 3
  • Number of Level Vials 1
  • Vial Material Acrylic
  • Frame Material Aluminium
  • Magnet Type Rare Earth
  • Number of Magnets 2
  • Number of Plumb Vials 2
  • Vial Type Bubble
  • Number of 45 Degree Vials 0
  • Magnetic/Nonmagnetic Magnetic
  • Number of 30 Degree Vials 0
  • Number of V-Grooves 0
  • Top Read Yes
  • Lighted Vials No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list