Skip Content
LEVEL TYPE 80A-2 72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVEL TYPE 80A-2 72IN

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA29072
  • Mfr. Model # 29072
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 294
  • Shipping Weight 3.22 lbs

Product Details

Easy, crystal clear top and side reading horizontal vial. Certified accuracy in normal reading positions: 1/32 inch over 72 inch. Level accuracy guaranteed for life: vials will never fog, leak or require adjustment.

Technical Specs

  • Length 72"
  • Item General Construction Level Type 80A-2
  • Total Number of Vials 3
  • Features General Purpose Level, Accurate, Lightweight and Fast, Designed for the Tile Installers and All Jobsite Applications, Easy Cleaning, Absolutely Waterproof, Always Accurate, Work With Confidence and Speed, Big, Clear, Easy to Read Top Mounted Horizontal Vial, Rugged, Takes Rough Handling
  • Frame Material Aluminium
  • Vial Type Non-Fog
  • Magnetic/Nonmagnetic Nonmagnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list