Skip Content
LEVEL TYPE 196 72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVEL TYPE 196 72IN

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA37472
  • Mfr. Model # 37472
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 294
  • Shipping Weight 3.92 lbs

Product Details

Accuracy guaranteed for life. Large comfortable rubber hand holes. Removable end caps grip walls. Improved vial housing for increased fan angle view.

Technical Specs

  • Length 72"
  • Total Number of Vials 3
  • Item Heavy Duty Level Type 196
  • Number of Magnets 0
  • Number of Plumb Vials 2
  • Number of 45 Degree Vials 0
  • Accuracy 0.29"
  • Features (2) Hand Holes, Heavy-Duty, Spring Steel Hairline Indicators, Removable Rubber End Caps for Scribing in Corners, Metal Hang Hole
  • Colour Yellow
  • Vial Material Plastic
  • Number of Level Vials 1
  • Frame Material Aluminium
  • Vial Type Bubble
  • Magnetic/Nonmagnetic Nonmagnetic
  • Number of 30 Degree Vials 0
  • Top Read Yes
  • Number of V-Grooves 0
  • Includes Manuel
  • Lighted Vials No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list