LEVEL TYPE 196 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVEL TYPE 196 48IN

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA37448
  • Mfr. Model # 37448
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 294
  • Shipping Weight 2.57 lbs

Product Details

Accuracy guaranteed for life. Large comfortable rubber hand holes. Removable end caps grip walls. Improved vial housing for increased fan angle view.

Technical Specs

  • Accuracy +/-0.0625"
  • Colour Yellow
  • Length 48"
  • Features (2) Hand Holes, Heavy-Duty, Spring Steel Hairline Indicators, Removable Rubber End Caps for Scribing in Corners, Metal Hang Hole
  • Total Number of Vials 3
  • Item Heavy Duty Level Type 196
  • Vial Material Acrylic
  • Number of Level Vials 1
  • Frame Material Aluminium
  • Magnet Type None
  • Vial Type Bubble
  • Number of Plumb Vials 2
  • Number of Magnets 0
  • Number of 45 Degree Vials 0
  • Magnetic/Nonmagnetic Nonmagnetic
  • Top Read Yes
  • Number of V-Grooves 0
  • Number of 30 Degree Vials 0
  • Lighted Vials No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list