LEVEL TORPEDO MAG TYPE 81SMW360 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVEL TORPEDO MAG TYPE 81SMW360

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA25360
  • Mfr. Model # 25360
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 292
  • Shipping Weight 0.52 lbs

Product Details

Big, bright, easy to read vials. Heavy-duty Die-cast frame. 1/8 inch and 1/4 inch grade rings on 24245 and 25360 models.

Technical Specs

  • Accuracy +/-0.0625"
  • Colour Yellow
  • Features 360 deg. Vial, V-Groove Magnet, Heavy-Duty, Die-Cast Frame
  • Length 10"
  • Item Type 81SMW360 10" Die Cast Torpedo
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 1
  • Number of Magnets 2
  • Frame Material Die-Cast Aluminium
  • Vial Material Acrylic
  • Vial Type Bubble
  • Magnet Type Rare Earth Magnets
  • Number of 45 Degree Vials 1
  • Magnetic/Nonmagnetic Magnetic
  • Number of 30 Degree Vials 0
  • Top Read Yes
  • Number of V-Grooves 1
  • Lighted Vials No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list