Skip Content
Discontinued with Replacement
LEVEL TORPEDO ALUMINUM MAGNETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LEVEL TORPEDO ALUMINUM MAGNETIC

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN931-9RE
  • Mfr. Model # 931-9RE
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs
Suggested Replacement Product
MAGNETIC TORPEDO LEVEL,9 IN,3 VIALS

Your Price: NA

Technical Specs

  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Magnets 3
  • Number of 45 Degree Vials 1
  • Colour Black/Silver
  • Features Machined Edge for Accurate Readings, Handy V-Grooved Edge, Magnets Hold Firmly to Iron and Steel Surfaces
  • Includes Powerful Rare Earth Magnets, Up to 5x Stronger Than Strip Magnets
  • Length 9"
  • Item Rare Earth Magnetic Torpedo Level
  • Vial Material Acrylic
  • Number of Level Vials 1
  • Frame Material Aluminium
  • Magnet Type Rare Earth
  • Vial Type Bubble
  • Magnetic/Nonmagnetic Magnetic
  • Number of V-Grooves 1
  • Top Read Yes
  • Number of 30 Degree Vials 0
  • Lighted Vials No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list