LEVEL TOP READ ALUMIN MAGN. 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVEL TOP READ ALUMIN MAGN. 48IN

JOHNSON LEVEL & TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JHL40-2064
  • Mfr. Model # 40-2064
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 295
  • Shipping Weight 2.0 lbs

Product Details

Strong holding magnetic edge allows hands free use on ferrous metal surfaces. Heavy-duty aluminum frame assures durability and accuracy - JobSite Tough(TM). Top read window maximizes readability. Durable easy-read acrylic vials are impact resistant. Length 48 inches.

Technical Specs

  • Length 48"
  • Number of Magnets 1
  • Number of Plumb Vials 1
  • Total Number of Vials 3
  • Number of 45 Degree Vials 1
  • Features Strong Holding Magnetic Edge Allows Hands Free Use on Ferrous Metal Surfaces, Heavy Duty Aluminium Frame Assures Durability and Accuracy, Durable Easy-Read Acrylic Vials are Impact Resistant
  • Item Top Read Alumin Magn Level
  • Colour Black
  • Includes Level
  • Vial Material Acrylic
  • Frame Material Aluminium
  • Magnet Type Strip
  • Number of Level Vials 1
  • Magnetic/Nonmagnetic Magnetic
  • Number of 30 Degree Vials 0
  • Top Read Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list