Skip Content
LEVEL SWITCH,TUNING FORK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVEL SWITCH,TUNING FORK

PROXIMITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HME2
  • Mfr. Model # 2HME2
  • UNSPSC # 41112407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.45 lbs

Technical Specs

  • Item Level Switch
  • Includes Instructions
  • Probe Length (In.) 19
  • Type Tuning Fork
  • Enclosure NEMA 4X
  • Contact Rating 5A @ 230VAC Res.
  • Switch Type SPDT
  • Process Connection 1-1/2" Male NPT
  • Power Required 90 to 260VAC, 24VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list