LEVEL RAKE 16 STL TINES ASH HDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVEL RAKE 16 STL TINES ASH HDLE

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGLR16
  • Mfr. Model # GLR16
  • UNSPSC # 27112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Handle Type Straight
  • Item Level Rake
  • Handle Material Premium Ash
  • Number of Tines 16
  • Length of Tines 15-1/2"
  • Tine Material Steel
  • Overall Width of Tines 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list