Skip Content
LEVEL RAKE,14 TINES,HARDWOOD HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVEL RAKE,14 TINES,HARDWOOD HANDLE

TRUE TEMPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRUTTCR14
  • Mfr. Model # TTCR14
  • UNSPSC # 27112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Handle Type Straight
  • Tine Material Tempered Steel
  • Length of Tines 3"
  • Number of Tines 14
  • Handle Material Hardwood
  • Handle Length 63"
  • Item Level Rake
  • Overall Width of Tines 13-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list