Skip Content
LEVEL PRO-MAG (0721-0007) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVEL PRO-MAG (0721-0007)

CURV-O-MARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRV8
  • Mfr. Model # 8
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 808
  • Shipping Weight 1.45 lbs

Product Details

Pro-mag level has two 25 lb. magnets for a secure hold. Adjustable 360 Degrees DSL with two 90 Degrees quadrants in 2-1/2 inch increments. Conversion tables for degree-of-angle to rise in inches-per-foot or millimetres-per-meter.

Technical Specs

  • Item Contour Pro-mag Level
  • Function Determining Angles Ideal for Pipefitter, Welder, Jig Builder or Anyone Who Has to Determine Angles or do Setup Work

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list