Skip Content
LEVEL-MASTER PRECISION W/CASE 15IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVEL-MASTER PRECISION W/CASE 15IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA199Z
  • Mfr. Model # 199Z
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 695
  • Shipping Weight 8.6 lbs

Product Details

These levels have ground and graduated main vials. They are adjustable to a positive setting and are housed in a satin finished brass tube with a friction-fit closing cover to prevent breakage. Graduated 0.005 per foot.

Technical Specs

  • Accuracy 10 Seconds
  • Total Number of Vials 2
  • Height (In.) 3"
  • Length (In.) 15"
  • Item Master Precision Level
  • Type Precision
  • Width (In.) 1-5/8"
  • Vial Material Glass
  • Construction Cast Iron
  • Number of Level Vials 2
  • Characteristics Ground and Graduated Main Vial, One Division Equals 0.0005 In/Ft
  • Application Precision Leveling
  • Includes Case

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list