Skip Content
LEVEL MAGNETIC 80A-2M 72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVEL MAGNETIC 80A-2M 72IN

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA29272
  • Mfr. Model # 29272
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 294
  • Shipping Weight 3.5 lbs

Product Details

Easy, crystal clear top and side reading horizontal vial. Certified accuracy in normal reading positions: 1/32 inch over 72 inch. Level accuracy guaranteed for life: vials will never fog, leak or require adjustment.

Technical Specs

  • Item 72" Magnetic
  • Total Number of Vials 3
  • Length 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list