Skip Content
LEVEL MAGNETIC 80A-2M 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVEL MAGNETIC 80A-2M 48IN

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA29248
  • Mfr. Model # 29248
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 294
  • Shipping Weight 1.86 lbs

Product Details

Easy, crystal clear top and side reading horizontal vial. Certified accuracy in normal reading positions: 1/32 inch over 72 inch. Level accuracy guaranteed for life: vials will never fog, leak or require adjustment.

Technical Specs

  • Accuracy +/-0.0625"
  • Colour Yellow
  • Features Easy to Grip, Easy Clean, Absolutely Waterproof, Rugged, Takes Rough Handling, Accurate, Lightweight and Fast
  • Length 48"
  • Item Magnetic General Construction Level Type 80A-2M
  • Magnet Type Rare Earth
  • Total Number of Vials 3
  • Number of Level Vials 1
  • Frame Material Aluminium
  • Vial Material Acrylic
  • Number of Magnets 2
  • Number of Plumb Vials 2
  • Vial Type Bubble
  • Number of 45 Degree Vials 0
  • Magnetic/Nonmagnetic Magnetic
  • Number of V-Grooves 0
  • Number of 30 Degree Vials 0
  • Top Read Yes
  • Lighted Vials No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list