LEVEL LASER TORPEDO HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVEL LASER TORPEDO HD

JOHNSON LEVEL & TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JHL40-6174
  • Mfr. Model # 40-6174
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 298
  • Shipping Weight 1.58 lbs

Product Details

Magnetic torpedo laser level, built-in, rotating head swivels between point, horizontal and vertical lines. Cross-check vial for more accurate levelling. Detachable leveling base for ease of use on uneven surfaces. Thread: 1/4 inch-20, fits most camera tripods.

Technical Specs

  • Accuracy +/-1/8" @ 50 ft.
  • Total Number of Vials 3
  • Laser Class Class IIIa
  • Number of Beams 1
  • Number of Plumb Vials 1
  • Number of 45 Degree Vials 1
  • Includes Laser, Base (Leveling Bracket), 2 "AA" Alkaline Batteries, Two Mounting Straps, Instruction Manual with Warranty Card, Soft-Sided Pouch
  • Height 0.75"
  • Item Magnetic Torpedo Laser Level
  • Features Aluminium Frame, Rotating Head Swivels Projects Laser Dot, V-grooved Bottom Surface
  • Length 7.5"
  • Number of Lines 1
  • Thread Size 1/4"-20
  • Width 2.125"
  • Power Source 2 "AA" Alkaline Batteries
  • Number of Level Vials 1
  • Leveling Type Manual
  • Number of Scanning Modes 1
  • Number of Dots 1
  • Laser Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list