Skip Content
LEVEL LASER CROSSLINE SELF LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVEL LASER CROSSLINE SELF LEVEL

JOHNSON LEVEL & TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JHL40-6625
  • Mfr. Model # 40-6625
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 301
  • Shipping Weight 2.44 lbs

Product Details

High-powered bright red cross beam laser level. Self-leveling with optional manual mode. Includes: self-leveling cross-line laser level, multi-functional mount, 3 AA alkaline batteries, mounting strap, magnetic target, instruction, soft-sided pouch.

Technical Specs

  • Item Cross-Line Laser
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Laser Class Class IIIa
  • Number of Beams 3
  • Number of 45 Degree Vials 0
  • Features High-powered Bright Red Cross Beam Laser, Manual Mode Allows Unit to Tilt to Extreme Angles, Locking Mechanism, Self-leveling with Visual and Audible Alarms, Multi-functional Magnetic Base, Ip Class 55
  • Accuracy +/-1/8" @ 35 ft.
  • Includes Laser, Multi-Functional Magnetic Base, 3 "AA" Alkaline Batteries, Mounting Strap, Magnetic Target, Instruction Manual with Warranty Card, Soft-Sided Pouch
  • Height 6.25"
  • Length 2"
  • Number of Lines 0
  • Thread Size 5/8"-11, 1/4"-20
  • Width 5.25"
  • Power Source 3 "AA" Alkaline Batteries
  • Number of Level Vials 0
  • Visual/Audible Indicators Yes
  • Auto Shutoff Yes
  • Leveling Type Pendulum Self Leveling, Gravity Driven
  • Auto Leveling Range +/-5 deg.
  • Beam Color Red
  • Range w/o Detector 150 ft.
  • Interior/Exterior Interior
  • Horizontal/Vertical Horizontal and Vertical
  • Number of Dots 0
  • Number of Scanning Modes 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List