Skip Content
LEVEL I BEAM 48IN MAGNETIC ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LEVEL I BEAM 48IN MAGNETIC ALUMINUM

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT43-649
  • Mfr. Model # 43-649
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Product Details

Solid acrylic block vials provide accuracy of 0.0005 in./in. (0.5 mm/m). Magnified center vial for improved visibility. Machined leveling surfaces improves accuracy. Rare earth magnets for stability. End caps are impact resistant.

Technical Specs

  • Item FatMax(R) Box Beam Level
  • Length 48"
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of 45 Degree Vials 0
  • Number of Magnets 3
  • Includes Level only
  • Colour Silver
  • Accuracy 0.0005"
  • Features Durable Box Beam Construction is Up to 5 X Stronger Than Other Stanley(R) Levels
  • Vial Material Acrylic
  • Frame Material Aluminium
  • Number of Level Vials 1
  • Magnet Type Rare Earth Magnets
  • Vial Type Barrel
  • Number of 30 Degree Vials 0
  • Magnetic/Nonmagnetic Magnetic
  • Top Read Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list