LEVEL HD BOX BEAM GLO-VIEW 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVEL HD BOX BEAM GLO-VIEW 48IN

JOHNSON LEVEL & TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JHL40-2321
  • Mfr. Model # 40-2321
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 295
  • Shipping Weight 2.22 lbs

Product Details

Patented Glo-View(R) vial enhances readability in low light. Natural light or hand-held light sources re-charge the vial surrounds. Domed level vial offers 320 degree visibility. Reinforced aerospace aluminum alloy frame. Anti-slip/anti-shock end caps. Length 48 inches.

Technical Specs

  • Length 48"
  • Features Patented Glo-view(R) Recharges the Vial Surrounds From Light Sources for Easy-Read in Low Light, Domed Level Vial Offers 320 Degrees Visibility, Screwed on Hand Grips Stay on Tool, Large Comfortable Rubberized Hand Grips, Reinforced Aerospace Aluminium Alloy Frame, Precision Milled Edges Assure Frame Accuracy
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of 45 Degree Vials 1
  • Number of Magnets 0
  • Colour Yellow
  • Includes Level
  • Item HD Box Beam Glow-View Level
  • Vial Material Acrylic
  • Number of Level Vials 1
  • Frame Material Reinforced Aerospace Aluminium Alloy
  • Vial Type Glow-View
  • Magnetic/Nonmagnetic Nonmagnetic
  • Number of 30 Degree Vials 0
  • Lighted Vials Yes
  • Top Read Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list