LEVEL GAUGE,TANK,8 IN,2 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVEL GAUGE,TANK,8 IN,2 IN NPT

AT-A-GLANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MGD8
  • Mfr. Model # 5MGD8
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Includes -
  • Item Level Gauge
  • Type Tank
  • Connection Size 2" NPT
  • Float Material HDPE Plastic
  • Gasket Material Duro Nitrile
  • Special Features -
  • Rod Material Galvanized Steel
  • Bushing Material Aluminum
  • Rivet Material Brass
  • Calibration Unit Material Cellulose Acetate
  • Tank Depth 8"
  • Calibration Unit Increments Full, Half, Empty
  • Assembly Nut Material HDPE Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list