Skip Content
LEVEL GAUGE,TANK,8 IN,1.5 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVEL GAUGE,TANK,8 IN,1.5 IN NPT

AT-A-GLANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MGE7
  • Mfr. Model # 5MGE7
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes -
  • Connection Size 1.5" NPT
  • Type Tank
  • Float Material HDPE Plastic
  • Item Level Gauge
  • Gasket Material Duro Nitrile
  • Special Features -
  • Rivet Material Brass
  • Bushing Material Aluminum
  • Rod Material Galvanized Steel
  • Tank Depth 8"
  • Calibration Unit Material Cellulose Acetate
  • Calibration Unit Increments Full, Half, Empty
  • Assembly Nut Material HDPE Plastic
  • Extension Length -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list