Skip Content
LEVEL GAUGE,TANK,10 IN,1.5 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVEL GAUGE,TANK,10 IN,1.5 IN NPT

AT-A-GLANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MGE8
  • Mfr. Model # 5MGE8
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Connection Size 1.5" NPT
  • Item Level Gauge
  • Includes -
  • Type Tank
  • Gasket Material Duro Nitrile
  • Float Material HDPE Plastic
  • Special Features -
  • Bushing Material Aluminum
  • Tank Depth 10"
  • Rivet Material Brass
  • Calibration Unit Material Cellulose Acetate
  • Rod Material Galvanized Steel
  • Assembly Nut Material HDPE Plastic
  • Calibration Unit Increments Full, Half, Empty
  • Extension Length -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list