LEVEL CONTROLLER W 4 RELAYS + REPEA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVEL CONTROLLER W 4 RELAYS + REPEA

FLOWLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U426
  • Mfr. Model # 12U426
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Level Controller
  • Length 4.68"
  • Number of Digits 6
  • Contact Type SPDT
  • Enclosure Type 1/8 DIN Panel Mount
  • Height 5.64"
  • Width 2.45"
  • Temp. Range -40 to 149 Degrees F
  • Input 4-20 mA or 0-10 VDC
  • Display Type LED
  • Relays 4
  • Type Local Display
  • Enclosure Rating NEMA 4X (IP65) Faceplate
  • Standards CE, UL, cUL
  • Enclosure Material Polycarbonate
  • Source Voltage 85-265 VDC
  • Repeater Yes

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list