Skip Content
LEVEL CONTROL HIGH/LOW/ LOW HEAT AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVEL CONTROL HIGH/LOW/ LOW HEAT AL

WATERLINE CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GHK7
  • Mfr. Model # 4GHK7
  • UNSPSC # 41112407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.85 lbs

Technical Specs

  • Item Water Level Control
  • Application Cooling Towers, Water Water Tanks, Storm Water tanks, Sewage Water Systems, Well Water Holding tanks, Irrigation Lakes, Boilers, Water Storage Tanks
  • Includes Waterline Controller in NEMA 4x Box, Sensor Wire, Stainless Steel Sensor Assembly, Mounting Brackets and U Bolts, Installation Instructions,
  • Enclosure Type NEMA 4X
  • Max. Circuit Length (Ft.) 50
  • Number of Switches 4
  • Valve Can Be Used With 1"Npt And 110Vac Or Eqivalent Made By Asco Model 8221
  • Enclosure Color Grey
  • Input Voltage 110VAC 50/60 Hz
  • Control Type Electronic With Microprocessor For Site Automation or Integration
  • Type Universal
  • Relays 30 Amps at 250VAC
  • Operating Range 1-1/2, 3, 6, and 10"
  • Sensors Included Fill Height With High and Low Level Alarm and Low Heat Cut Off
  • Special Features Easy To Read Led Display, No Moving Parts, Compensates For Wave Action, Modular Construction, One-Step Internal Testing System For The Electronics, Building Automation Dry Contracts, Stainless Steel Probes, 110Vac Solenoid Required ( Purchase Seperately) Rated For Outdoor Installation, Low Voltage Probe, Can Be Integrated Into Building Automation System, Seperate Relay For Each Set Point, No High
  • Wiring Conductors -
  • Special Information Modular Contruction, No Mechanical Float Can Be Used With This Unit
  • Switch Type (4)SPST
  • Enclosure Depth (In.) 6
  • Enclosure Height (In.) 8-3/4
  • Sensor Length (In.) 20
  • Sensor Cord Length (Ft.) 50
  • Enclosure Width (In.) 10-1/2
  • Sensor Dia. (In.) 3
  • Sensor Placement On The Environment Wall or In A Static Pipe
  • Agency Compliance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list