LEVEL BOX BEAM FATMAX XTREME MAG 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LEVEL BOX BEAM FATMAX XTREME MAG 24

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT43-625L
  • Mfr. Model # 43-625L
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.92 lbs

Product Details

Durable box-beam construction is up to 5x stronger than other Stanely(R) levels. Solid acrylic block vials provide accuracy of 0.0005 inch/inch (0.5 mm/m). Magnified center vial for improved visibility. Machined leveling surfaces improves accuracy. Rare earth magnets, which are twice as strong as basic strip magnets, are built into the level for stability. Bi-material hand grips screwed to the frame, end caps are impact resistant.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list