Skip Content
LEVEL BOX BEAM FATMAX XTREME 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVEL BOX BEAM FATMAX XTREME 24

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT43-624
  • Mfr. Model # 43-624
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.39 lbs

Product Details

Solid acrylic block vials provide accuracy of 0.0005 in./in. (0.5 mm/m). Magnified center vial for improved visibility. Machined leveling surfaces improves accuracy. Rare earth magnets for stability. End caps are impact resistant.

Technical Specs

  • Length 24"
  • Item FatMax(R) Box Beam Level
  • Total Number of Vials 3
  • Number of Magnets 0
  • Number of Plumb Vials 2
  • Number of 45 Degree Vials 0
  • Accuracy 0.0005"
  • Colour Black
  • Features Magnified Center Vial for Visibility, Machined Leveling Surfaces for Accuracy, Large Ergonomic Rubber Over-Molded Hand Grip
  • Includes Level only
  • Vial Material Acrylic
  • Number of Level Vials 1
  • Frame Material Aluminium
  • Vial Type Bubble
  • Magnetic/Nonmagnetic Nonmagnetic
  • Number of 30 Degree Vials 0
  • Number of V-Grooves 0
  • Top Read Yes
  • Lighted Vials No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list