Skip Content
LEVEL BOX BEAM 72 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LEVEL BOX BEAM 72 INCH

IRWIN STRAIT-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW2035105
  • Mfr. Model # 2035105
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Patented Hex key vial calibration for guaranteed accuracy. Durable box beam construction withstands up to two-story drop. Plumbsite front viewer. Continuous edge center vial.

Technical Specs

  • Item I Beam Level
  • Accuracy 0.0005"
  • Length 72"
  • Total Number of Vials 3
  • Vial Material Acrylic
  • Number of Magnets 0
  • Number of Plumb Vials 2
  • Number of Level Vials 1
  • Vial Type Block

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list