LEVEL ALUMINUM HEAVY DUTY 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVEL ALUMINUM HEAVY DUTY 48IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWLV48AHD
  • Mfr. Model # LV48AHD
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 295
  • Shipping Weight 2.03 lbs

Product Details

48 inch heavy-duty aluminum level. I-beam construction. Shock absorbing end caps. Top-read center vial.

Technical Specs

  • Total Number of Vials 3
  • Frame Material Aluminium
  • Length 48"
  • Item Heavy-Duty Aluminium Level

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list