Skip Content
LEVEL ALUMINUM HEAVY DUTY 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVEL ALUMINUM HEAVY DUTY 24IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWLV24AHD
  • Mfr. Model # LV24AHD
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 295
  • Shipping Weight 1.02 lbs

Product Details

24 inch heavy-duty aluminum level. I-beam construction. Shock absorbing end caps. Top-read center vial.

Technical Specs

  • Length 24"
  • Item Heavy-Duty Aluminium Level
  • Frame Material Aluminium
  • Total Number of Vials 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list