Skip Content
LEVEL 9IN TORPEDO GLO-VIEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVEL 9IN TORPEDO GLO-VIEW

JOHNSON LEVEL & TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JHL40-0212
  • Mfr. Model # 40-0212
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 295
  • Shipping Weight 0.43 lbs

Product Details

Patented Glo-View(R) vial enhances readability in low light.Natural light or hand-held light sources re-charge the vial surrounds. Powerful GripTight(R) rare earth magnets hold to ferrous metal surfaces. V-groove frame fits on pipe and conduit. 3 vials read plumb, level and 45 degree.

Technical Specs

  • Item Torpedo Glow-View Level
  • Features Patented Glo-View(R) Vial Enhances Readability in Low Light, Natural Light or Hand-Held Light Sources Re-charge the Vial Surrounds, Powerful Grip Tight(TM) Rare Earth Magnets Hold to Ferrous Metal Surfaces, Super Strong 9" Solid Aluminium Frame is Job Site(TM) Tough, V-Groove Frame Fits on Pipe and Conduit, 3 Vials Read Plumb, Level, and 45 Degrees, Top-Read Window for Easy Viewing
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Magnets 3
  • Number of 45 Degree Vials 1
  • Includes Level
  • Colour Green
  • Length 9"
  • Vial Material Acrylic
  • Number of Level Vials 1
  • Frame Material Aluminium
  • Vial Type Glow-View
  • Magnet Type Rare Earth
  • Magnetic/Nonmagnetic Magnetic
  • Number of 30 Degree Vials 0
  • Lighted Vials Yes
  • Top Read Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list