LEVEL 96IN 2000 BOX BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVEL 96IN 2000 BOX BEAM

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1794101
  • Mfr. Model # 1794101
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.06 lbs

Technical Specs

  • Colour Blue/Yellow
  • Accuracy 0.029"
  • Item 2000 Box Beam Levels
  • Length 96"
  • Total Number of Vials 3
  • Number of Level Vials 2
  • Vial Material Acrylic
  • Magnet Type Rare Earth
  • Number of Plumb Vials 1
  • Number of Magnets 2
  • Features Continuous Edge Increases Level Durability Ensuring Accuracy Over Time, Protects Center Vial and Allows for Continuous Scribing
  • Magnetic/Nonmagnetic Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list