LEVEL 2550 MAGNETIC BOX BEAM 72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVEL 2550 MAGNETIC BOX BEAM 72IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1794070
  • Mfr. Model # 1794070
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 294
  • Shipping Weight 6.5 lbs

Product Details

Patented Hex key vial calibration for guaranteed accuracy. Durable box beam construction withstands up to two-story drop. Plumbsite front viewer. Continuous edge center vial.

Technical Specs

  • Item 2550 Magnetic Box Beam
  • Features Continuous Edge Increases Level Durability Ensuring Accuracy Over Time, Protects Center Vial and Allows for Continuous Scribing
  • Length 72"
  • Frame Material Aluminium
  • Magnet Type Rare Earth
  • Magnetic/Nonmagnetic Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list