!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEVEL 2500 BOX BEAM

LEVEL 2500 BOX BEAM

IRWIN

LEVEL 2500 BOX BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVEL 2500 BOX BEAM

LEVEL 2500 BOX BEAM

IRWIN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # IRW1794063
  • Mfr. Model # 1794063
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.96 lbs

Product Details

Patented Hex key vial calibration for guaranteed accuracy. Durable box beam construction withstands up to two-story drop. Plumbsite front viewer. Continuous edge center vial.Box Beam Level

Technical Specs

  • Item 2500 Box Beam Levels
  • Length 24"
  • Total Number of Vials 3
  • Number of Level Vials 1
  • Accuracy 0.029"
  • Vial Material Acrylic
  • Magnet Type Rare Earth
  • Features Continuous Edge Increases Level Durability Ensuring Accuracy Over Time, Protects Center Vial and Allows for Continuous Scribing
  • Frame Material Aluminium
  • Magnetic/Nonmagnetic Magnetic
  • Number of Plumb Vials 2
  • Number of 45 Degree Vials 0
  • Vial Type Block
  • Number of Magnets 0
  • Colour Blue/Gray

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list