Skip Content
LEVEL 24IN 2050 MAGNETIC BOX BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVEL 24IN 2050 MAGNETIC BOX BEAM

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1794076
  • Mfr. Model # 1794076
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.833 lbs

Technical Specs

  • Item 2050 Magnetic Box Beam Levels
  • Length 24"
  • Colour Blue/Yellow
  • Accuracy 0.029"
  • Total Number of Vials 3
  • Vial Material Acrylic
  • Number of Level Vials 2
  • Magnet Type Rare Earth
  • Number of Magnets 2
  • Number of Plumb Vials 1
  • Features Continuous Edge Increases Level Durability Ensuring Accuracy Over Time, Protects Center Vial and Allows for Continuous Scribing
  • Magnetic/Nonmagnetic Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list