Skip Content
LEV/MAN RET 4-WAY 2-POS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEV/MAN RET 4-WAY 2-POS

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRH520831000
  • Mfr. Model # 520831000
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • CFM -
  • Item Manual Air Control Valve
  • Coefficient of Volume 0.83
  • Connection 1/4"
  • Actuator/Return Lever/Manual
  • Series Directair 4
  • Temp. Range 32 Degrees F - 175 Degrees F
  • Overall Length 4-1/4"
  • Body Material Aluminum
  • Overall Width 1"
  • Overall Height 1-1/2"
  • Pipe Size 1/4"
  • Max. Pressure 150 PSI
  • Air Valve Type 4-Way, 2-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list