Skip Content
LEV ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LEV ARM

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007R21
  • Mfr. Model # 9007R21
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • For Use With Severe Duty Oil Tight Limit Switches
  • Item Limit Switch Lever Arm
  • Roller Material Delrin
  • Roller Position Vertical Mount
  • Roller Width 3.75"
  • Roller Dia. 1.50"
  • Arm Length 8-7/16"
  • Arm Material Steel
  • Actuator Type Conveyor Edge Guide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list