Skip Content
LEV ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LEV ARM

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007LA4
  • Mfr. Model # 9007LA4
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Limit Switches
  • Roller Position Front
  • Item Limit Switch Lever Arm
  • Roller Material Oil Impregnated Sintered Iron
  • Roller Width 0.25"
  • Arm Length 1.50"
  • Roller Dia. 0.75"
  • Arm Material Cast Zinc
  • Arm Width Tapered
  • Arm Depth 0.31"
  • Actuator Type Forked Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list