Skip Content
LEV ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEV ARM

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007HA4
  • Mfr. Model # 9007HA4
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Limit Switches
  • Item Limit Switch Lever Arm
  • Roller Position Front
  • Roller Material Nylon
  • Roller Width 0.25"
  • Roller Dia. 0.63"
  • Arm Length 0.88" - 4.00"
  • Arm Material Cast Zinc
  • Arm Width 1.09"
  • Arm Depth 0.08"
  • Actuator Type Adjustable Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list