LEV ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LEV ARM

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007HA24
  • Mfr. Model # 9007HA24
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • For Use With Mfr. No. 9007C, 9007AW
  • Item Limit Switch Lever Arm
  • Roller Position Front
  • Roller Material Oil Impregnated Sintered Iron
  • Roller Dia. 0.69"
  • Roller Width 0.25"
  • Arm Length 0.88" - 4.00"
  • Arm Material Cast Zinc
  • Arm Depth 0.08"
  • Arm Width 0.72"
  • Actuator Type Adjustable Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list