Skip Content
LEV ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LEV ARM

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007HA23
  • Mfr. Model # 9007HA23
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With Type 9007 Limit Switches
  • Item Lever Arm
  • Roller Position Fixed
  • Roller Material Nylon
  • Roller Width 0.63"
  • Arm Material Cast Zinc
  • Roller Dia. 1.00"
  • Arm Length 0.88" - 4.00"
  • Arm Depth 0.08"
  • Arm Width 1.09"
  • Actuator Type Bendable Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list