Skip Content
LEV ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEV ARM

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007HA1
  • Mfr. Model # 9007HA1
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Limit Switches
  • Roller Width 0.25"
  • Arm Length 0.88" - 4.00"
  • Item Limit Switch Lever Arm
  • Roller Position Front
  • Roller Dia. 0.63"
  • Roller Material Oil Impregnated Sintered Iron
  • Arm Material Steel
  • Arm Depth 0.08"
  • Arm Width 0.72"
  • Actuator Type Adjustable Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list