Skip Content
LEV ARM PLAS ROLLR 1.9IN OFFSET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEV ARM PLAS ROLLR 1.9IN OFFSET

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VZC7
  • Mfr. Model # 4VZC7
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.33 lbs

Product Details

Lever arm, plastic roller. Arm length 1.9 inches. Depth 0.85 inches. Width 0.8 inches. Wheel diameter 0.78 inches. Wheel width 0.27 inches. Material of construction, zamak. Roller position offset. For use with GGE: 4VZA3, 4VZA4, 4VZA2, 4VZA5, 4VZA6, 4VZA8, 4VZC6, 4VZA7.

Technical Specs

  • Roller Width 17/64"
  • Item Roller Lever Arm
  • For Use With Mfr. No. GGE4VZA3, GGE4VZA4, GGE4VZA2, GGE4VZA5, GGE4VZA6, GGE4VZA8, GGE4VZC6, GGE4VZA7
  • Roller Material Plastic
  • Roller Dia. 25/32"
  • Arm Length 2"
  • Arm Depth 0.84"
  • Arm Width 0.80"
  • Roller Position Offset
  • Arm Material Zamak
  • Actuator Type Standard Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list