LETTER TRAY/FILE HOLDER,BLACK,6 COM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LETTER TRAY/FILE HOLDER,BLACK,6 COM

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W883
  • Mfr. Model # 22W883
  • UNSPSC # 44111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Black
  • Finish Poxy
  • Height 8-3/8"
  • Item Letter Tray/File Holder
  • Length 12-5/8"
  • Number of Compartments 6
  • Width 17-3/4"
  • Material Steel
  • File Size Letter/Legal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list