LETTER STENCILS,LETTERS,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LETTER STENCILS,LETTERS,BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2CEC2
  • Mfr. Model # 2CEC2
  • UNSPSC # 44111801
  • CATALOGUE PAGE # 823
  • Shipping Weight 9.95 lbs

Product Details

Stencil kit. Character letters. Character height 10 in, character width 5 in, includes 33 piece letters, material brass.

Technical Specs

  • Includes 33 Piece Letters
  • Material Brass
  • Item Stencil Kit
  • Thickness 0.007"
  • Character Letters
  • Character Height 10"
  • Character Width 5"
  • Number of Pieces 33
  • Character Type Letters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list