LETTER SET STD3/16IN 5/16INX2-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LETTER SET STD3/16IN 5/16INX2-3/8IN

HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH20300
  • Mfr. Model # 20300
  • UNSPSC # 27112306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Includes (27) Pieces - A thru Z and Ampersand
  • Material Steel
  • Item Letter Set
  • Shank Length 2-5/8"
  • Case Material Plastic
  • Shank Size Square 3/8"
  • Indication Marked with a Slash on Thumb Side
  • Character Height 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list