Skip Content
LETTER SET RHINO 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LETTER SET RHINO 1/4IN

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHHW21760
  • Mfr. Model # W21760
  • UNSPSC # 27112306
  • CATALOGUE PAGE # 822
  • Shipping Weight 10.9 lbs

Product Details

1/4 inch letter set, stands up to the toughest materials, even up to 50 Rockwell C. Largest shank size ever for the very best impressions. Letter sets contain 26 pieces A thru Z. Packed in wooden block base and clear plastic top.

Technical Specs

  • Item Letter Set
  • Includes Letters A-Z with Wooden Block Base
  • Material Steel
  • Shank Length 3-1/2"
  • Shank Size Square 5/8"
  • Character Height 1/4"
  • Case Material Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list