Skip Content
LETTER SET BRASS STENCIL 5IN 33 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LETTER SET BRASS STENCIL 5IN 33 PC

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH10035
  • Mfr. Model # 10035
  • UNSPSC # 44111801
  • CATALOGUE PAGE # 823
  • Shipping Weight 1.88 lbs

Product Details

Brass interlocking stencil. Durable for long lasting service. Cleans up easily with paint solvent. Stencils slide together & come apart easily. 33 pieces: ABCDEFGHIJKLMNOPQRSTUVWXYZ&, plus (1) beginner, (1) period ender, (1) spacer, (1) comma, (1) dash &

Technical Specs

  • Item Brass 33 Piece Single Letter Sets
  • Character Height 5"
  • Overall Height 7"
  • Includes All letters (26 pieces A-Z), (1)Beginner, (1)Period Ender, (1)Comma, (1)Dash, (1)Period, (1)Apostrophe, (1)
  • Material Durable Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list