LETTER SET,3/8 IN. H,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LETTER SET,3/8 IN. H,STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW1F105
  • Mfr. Model # 1F105
  • UNSPSC # 27112306
  • CATALOGUE PAGE # 821
  • Shipping Weight 7.94 lbs

Product Details

Letter set. Character height 3/8 in, shank length 3-1/8 in, shank size square 9/16 in, material steel, Rockwell C 57 to 59 at the character end and 49 to 53 at the striking end, case material plastic, impression letter type gothic, indication character and size are marked on thumb side.

Technical Specs

  • Includes (27) Pieces - A thru Z and Ampersand
  • Material Steel
  • Item Letter Set
  • Hardness 58 to 62 HRC at the Engraving End and 38 to 46 HRC at the Striking End
  • Shank Size Square 9/16"
  • Shank Length 3-1/8"
  • Standards Federal Specification GGG-D-280C
  • Case Material Plastic
  • Character Height 3/8"
  • Indication Character and Size are Marked on Thumb Side
  • Impression Letter Type Gothic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list