LETTER SET,1/8 IN. H,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LETTER SET,1/8 IN. H,STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2CDZ5
  • Mfr. Model # 2CDZ5
  • UNSPSC # 60121701
  • CATALOGUE PAGE # 821
  • Shipping Weight 2.86 lbs

Product Details

Letter set. Character height 1/8 in, shank length 2-3/4 in, shank size square 3/8 in, material steel, case material plastic, impression letter type low stress dot design, indication character and size are marked on thumb side, standards meets atomic energy specs.

Technical Specs

  • Material Steel
  • Item Letter Set
  • Includes (27) Pieces - A thru Z and Ampersand
  • Shank Length 2-3/4"
  • Shank Size Square 3/8"
  • Standards Meets Atomic Energy Specs
  • Case Material Plastic
  • Indication Character and Size are Marked on Thumb Side
  • Impression Letter Type Low Stress Dot Design
  • Character Height 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list