Skip Content
LETTER REFL 2-7/8X1-3/4 YW/BK 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LETTER REFL 2-7/8X1-3/4 YW/BK 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5000W
  • Mfr. Model # 5000W
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Letter Label
  • Colour Yellow On Black
  • Material Engineering Grade Reflective Sheeting
  • Overall Height 2-7/8"
  • Overall Width 1-3/4"
  • Character W
  • Standards FED Specifications L-S-300, ASTM D 2979
  • Number of Cards 25
  • Character Height 2-1/2"
  • Markers per Card 1
  • Background Color Black
  • Package Type Sheet
  • Legend Color Yellow
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Retroreflective Grade Engineer
  • Die Cut Yes
  • Character Type Letters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list