LETTER REFL 2-7/8X1-3/4 YW/BK 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LETTER REFL 2-7/8X1-3/4 YW/BK 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5000DSH
  • Mfr. Model # 5000-DSH
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Letter Label
  • Material Engineering Grade Reflective Sheeting
  • Overall Height 2-7/8"
  • Colour Yellow On Black
  • Overall Width 1-3/4"
  • Character Dash
  • Character Height 2-1/2"
  • Character Width 1-3/4"
  • Markers per Card 1
  • Standards ASTM D 2979: Fed. Spec. L-S-300 (Class 1): Fed. Spec. L-S-300 (Class 4)
  • Number of Cards 25
  • Background Color Black
  • Package Type Sheet
  • Legend Color Yellow
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Retroreflective Grade Engineer
  • Die Cut Yes
  • Character Type Punctuation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list